Shop All Solid State Relays
Potter-Brumfield
SSRD SRS PANEL MNT 25A 240V AC R-DC I/P
Mfr # SSRD-240D25R
Zoro # G700969369
Sold in multiples of 2 for $133.90
$133.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type Relay
- Contact Arrangement (2) x 1 Form A (SPST-NO)
- Output Current Rating (Arms) .1 to 25
- Operating Temperature Range (°C) -40 to 80
- Relay Type Dual AC Output
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # SSRD-240D25R
- Zoro # G700969369
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Dimensions (L x W x H) (Approximate) | 44.4 x 57.2 x 32 mm [ 1.749 x 2.253 x 1.26 in ] |
Details
Product Type | Relay |
Contact Arrangement | (2) x 1 Form A (SPST-NO) |
Output Current Rating (Arms) | .1 to 25 |
Operating Temperature Range (°C) | -40 to 80 |
Relay Type | Dual AC Output |
Output Voltage Rating (AC Relays) | 24 to 280 |
Insulation Initial Dielectric Between Contacts and Coil (Vrms) | 4000 |
Output Type | AC |
Mounting Type | Chassis Mount |
Output Switching | Random |
Switch Arrangement | (2) x 1 Form A (SPST-NO) |
Output Current (Min) (A) | 0.1 |
Coupling | Optical |
Termination Type | .25 x .032 Quick Connect Terminals |
R-Switch & slimSSR Relays | No |
Input Voltage Typical (VDC) | 4 to 15 |
Contact Current Rating (A) | 25 |
Output Voltage (Max) (V) | 280 |
Housing Style | Industry Standard |
Input Voltage (VDC) | 4 to 15 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 10 AWG, 125VAC, 100 ft. L (26490064)
- THEBEN Electr. Timer, Din Rail, 24Hr/7D, 1 Chn. (TR-610-TOP-2-220V)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/4" x 12" - 4-Pack - Red (306624)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 1 Channel - 60" Long - Gray (FCC999-60-GRAY)
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (DR10D12)
- SCHNEIDER ELECTRIC Extension module, TeSys T, 4 inputs, 24VDC, for LTMR controller (LTMEV40BD)
- SSAC 90-150V-AC 90-150V-DC 20A AMP 120V-AC SOLID STATE RELAY (SIR2B20A4)
- CRYDOM Solid State Relay, 110 to 280VAC, 30A (CKRA2430)
- OPTO 22 3-32V-DC SOLID STATE RELAY (120D25)
- CRYDOM Solid State Relay, 4 to 32VDC, 25A (HD4825-10)
- CRYDOM Solid State Relay, 90 to 140VAC, 50A (B53TP50C)
- Potter-Brumfield Solid State Relays