Shop All Solid State Relays
Potter-Brumfield
SSRC SRS THT 5A 600V AC -DC I/P
Mfr # SSRC-480D5
Zoro # G400969225
product price: $35.55
/ea
Sold in multiples of 100 for $3,555.00
$3,555.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Case Color Black
- Input Voltage Typical (VDC) 4 to 15
- Coupling Optical
- Output Current (Min) (A) 0.06
- Output Voltage (Max) (V) 660
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # SSRC-480D5
- Zoro # G400969225
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Dimensions (L x W x H) (Approximate) | 43 x 8 x 25 mm [ 1.7 x .3 x 1 in ] |
Details
Case Color | Black |
Input Voltage Typical (VDC) | 4 to 15 |
Coupling | Optical |
Output Current (Min) (A) | 0.06 |
Output Voltage (Max) (V) | 660 |
Output Voltage Rating (AC Relays) | 48 to 660 |
Input Voltage (VDC) | 4 to 15 |
Relay Type | Paired SCR Output |
R-Switch & slimSSR Relays | Yes |
Output Switching | Zero |
Housing Style | SIP |
Contact Arrangement | 1 Form A (SPST-NO) |
Operating Temperature Range (°C) | -30 to 80 |
Mounting Type | Board Mount |
Product Type | Relay |
Termination Type | Printed Circuit Terminals |
Contact Current Rating (A) | 5 |
Switch Arrangement | 1 Form A (SPST-NO) |
Insulation Initial Dielectric Between Contacts and Coil (Vrms) | 4000 |
Output Type | AC |
Output Current Rating (Arms) | .06 to 5 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cat5E 24AWG Utp Patch Cable, 5 ft.Black (11352)
- PANDUIT Cable Tie, 15.3"L, Nylon, Dark Blue, PK100 (IT9115-CUV6)
- EATON Surge Protector, 1 Phase, 277V, 1 Poles, 1 (AGDN27710R)
- COMPONENT HARDWARE S/S Leg Socket 3-1/2" x 3-1/2" Welded Mo (A18-0406-C)
- CRYDOM Solid State Relay, 110 to 280VAC, 30A (CKRA2430)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 25A (CD2425W3V)
- FUNCTIONAL DEVICES-RIB Solid Remote, T-Style, Adj., 1.25-150A (RIBXRA)
- CRYDOM Solid State Relay, 90 to 280VAC, 10A (A2410)
- SIEMENS SolStateRelay, In 24VDC, Out 48-460VAC (3RF2310-1AA04)
- CRYDOM Solid State Relay, 4 to 32VDC, 20A (CKRD4820)
- CRYDOM Solid State Relay, 4 to 32VDC, 50A (D53TP50D)
- Potter-Brumfield Electrical Relays