Shop All Solid State Relays
Potter-Brumfield
SSRC SRS THT 5A 240V AC -DC I/P
Mfr # SSRC-240D5R
Zoro # G400969164
Sold in multiples of 13 for $441.87
$441.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Case Color Black
- Termination Type Printed Circuit Terminals
- Output Current Rating (Arms) .06 to 5
- Output Voltage (Max) (V) 280
- R-Switch & slimSSR Relays Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # SSRC-240D5R
- Zoro # G400969164
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Dimensions (L x W x H) (Approximate) | 43 x 8 x 25 mm [ 1.7 x .3 x 1 in ] |
Details
Case Color | Black |
Termination Type | Printed Circuit Terminals |
Output Current Rating (Arms) | .06 to 5 |
Output Voltage (Max) (V) | 280 |
R-Switch & slimSSR Relays | Yes |
Housing Style | SIP |
Output Type | AC |
Contact Arrangement | 1 Form A (SPST-NO) |
Output Current (Min) (A) | 0.06 |
Input Voltage (VDC) | 3 to 15 |
Coupling | Optical |
Switch Arrangement | 1 Form A (SPST-NO) |
Operating Temperature Range (°C) | -30 to 80 |
Mounting Type | Board Mount |
Product Type | Relay |
Input Voltage Typical (VDC) | 3 to 15 |
Output Switching | Random |
Contact Current Rating (A) | 5 |
Output Voltage Rating (AC Relays) | 12 to 280 |
Relay Type | Paired SCR Output |
Insulation Initial Dielectric Between Contacts and Coil (Vrms) | 4000 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' X 3/4'' Natural Cable Tie Mounting Base, 100PK (DT75S)
- TORK Electromechanical Timer, 120V, SPST-NO (1101B)
- TRIPP LITE Surge Protector, 7-Outlet, 12' Cord, Black (TRPTLP712B)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-625-SP4)
- CRYDOM Solid State Relay, 90 to 140VAC, 65A (CMRA4865)
- CRYDOM Solid State Relay, 3 to 32VDC, 25A (D2425-10)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Relays, 10A, panel mount, zero voltage switching, thermal pad, input 3 to 32V DC, output 24 to 300V AC (SSP1A110BDT)
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (DR06D12)
- CRYDOM Solid State Relay, 3 to 32VDC, 25A (D2425-B)
- FLEXCART Black, Caster Set, 6 in; 10 in Dia. (FC-RTWS)
- CRYDOM Solid State Relay, 4 to 32VDC, 20A (CKM0620)
- Potter-Brumfield Electrical Relays