Shop All Solid State Relays
Potter-Brumfield
SSR SRS PANEL MNT 50A 240V AC - AC I/P
Mfr # SSR-240A50
Zoro # G100969259
original price:
$169.49
16% off
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Relay
- Output Voltage (Max) (V) 280
- Output Current (Min) (A) 0.1
- Input Voltage (VAC) 90 to 280
- Output Voltage Rating (AC Relays) 24 to 280
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # SSR-240A50
- Zoro # G100969259
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Dimensions (L x W x H) (Approximate) | 44.4 x 57.2 x 22 mm [ 1.749 x 2.253 x .866 in ] |
Details
Product Type | Relay |
Output Voltage (Max) (V) | 280 |
Output Current (Min) (A) | 0.1 |
Input Voltage (VAC) | 90 to 280 |
Output Voltage Rating (AC Relays) | 24 to 280 |
Termination Type | Screws |
Output Type | AC |
Switch Arrangement | 1 Form A (SPST-NO) |
Relay Type | Paired SCR Output |
R-Switch & slimSSR Relays | No |
Contact Current Rating (A) | 50 |
Coupling | Optical |
Operating Temperature Range (°C) | -20 to 80 |
Output Current Rating (Arms) | .1 to 50 |
Contact Arrangement | 1 Form A (SPST-NO) |
Mounting Type | Chassis Mount |
Output Switching | Zero |
Insulation Initial Dielectric Between Contacts and Coil (Vrms) | 4000 |
Input Voltage Typical (VAC) | 90 to 280 |
Housing Style | Hockey Puck |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 1-Pole, 2000W (NT-2000-WH)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproofing Boots, Weatherproof Device Boot, Yellow (HBL60CM36)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 100A, 500V AC, Non-Indicating (A50QS100-4)
- ANCOR Yellow 8 AWG Tinned Copper Wire - 50' (111905)
- CRYDOM Solid State Relay, 4 to 32VDC, 25A (HD4825-10)
- CARLO GAVAZZI 4.5-32V-DC 90A Amp 600V-AC Solid State Relay (RA6090-D16)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 20A (D1D20)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKRD4830-10)
- CRYDOM Solid State Relay, 3 to 32VDC, 5A (CL240D05)
- CRYDOM Solid State Relay, 90 to 280VAC, 12A (HA4812)
- CRYDOM Solid State Relay, 4 to 32VDC, 65A (CMRD4865-10)
- Potter-Brumfield Electrical Relays