Shop All Solid State Relays
Potter-Brumfield
SSR SRS PANEL MNT 25A 240V AC - AC I/P
Mfr # SSR-240A25
Zoro # G500969163
product price: $45.99
/ea
Sold in multiples of 2 for $91.98
$91.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimensions (L x W x H) (Approximate) 44.4 x 57.2 x 22 mm [ 1.749 x 2.253 x .866 in ]
- Operating Temperature Range (°C) -20 to 80
- Output Current (Min) (A) 0.05
- Mounting Type Chassis Mount
- Product Type Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # SSR-240A25
- Zoro # G500969163
- Country of Origin India
- Category Solid State Relays
Dimensions
Dimensions (L x W x H) (Approximate) | 44.4 x 57.2 x 22 mm [ 1.749 x 2.253 x .866 in ] |
Details
Operating Temperature Range (°C) | -20 to 80 |
Output Current (Min) (A) | 0.05 |
Mounting Type | Chassis Mount |
Product Type | Relay |
Input Voltage Typical (VAC) | 90 to 280 |
Contact Arrangement | 1 Form A (SPST-NO) |
R-Switch & slimSSR Relays | No |
Input Voltage (VAC) | 90 to 280 |
Output Voltage (Max) (V) | 280 |
Output Type | AC |
Relay Type | Paired SCR Output |
Coupling | Optical |
Termination Type | Screws |
Switch Arrangement | 1 Form A (SPST-NO) |
Output Current Rating (Arms) | .05 to 25 |
Output Voltage Rating (AC Relays) | 24 to 280 |
Contact Current Rating (A) | 25 |
Output Switching | Zero |
Insulation Initial Dielectric Between Contacts and Coil (Vrms) | 4000 |
Housing Style | Hockey Puck |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Power Pack, Relay Ckt Prot, 120/277V, Black (PP20)
- GROTE Glass Fuse, Agc Assortment (82-AGC-60)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 60A, 600V AC, Non-Indicating (JKS-60)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 350A, Fast-Acting, 500V AC, Bolt-On (FWH-350A)
- CRYDOM Solid State Relay, 4 to 32VDC, 10A (CKRD2410)
- SIEMENS SolStateRelay, In110-230VAC, Out24-230VAC (3RF2330-1AA22)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-220B-UTU DC5-24)
- OMRON Solid State Relay, 12 to 24VDC, 25A (G3PE-225B DC12-24)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-240B-UTU DC5-24)
- SCHNEIDER ELECTRIC SolStatRely, In90-280VAC, Out48-660VAC, SCR (SSP1A450M7)
- CRYDOM Solid State Relay, 4 to 32VDC, 6A (DR48D06)
- Potter-Brumfield Solid State Relays