Shop All Solid State Relays
Potter-Brumfield
SSR SRS PANEL MNT 125A 480V AC - DC I/P
Mfr # SSR-480D125
Zoro # G100969082
product price: $90.99
/ea
Sold in multiples of 200 for $18,198.00
Free Shipping & Returns
$18,198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions (L x W x H) (Approximate) 44.4 x 57.2 x 22 mm [ 1.749 x 2.253 x .866 in ]
- Output Voltage (Max) (V) 660
- R-Switch & slimSSR Relays No
- Relay Type Paired SCR Output
- Input Voltage (VDC) 4 to 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # SSR-480D125
- Zoro # G100969082
- Country of Origin India
- Category Solid State Relays
Dimensions
Dimensions (L x W x H) (Approximate) | 44.4 x 57.2 x 22 mm [ 1.749 x 2.253 x .866 in ] |
Details
Output Voltage (Max) (V) | 660 |
R-Switch & slimSSR Relays | No |
Relay Type | Paired SCR Output |
Input Voltage (VDC) | 4 to 32 |
Insulation Initial Dielectric Between Contacts and Coil (Vrms) | 4000 |
Output Voltage Rating (AC Relays) | 48 to 660 |
Operating Temperature Range (°C) | -20 to 80 |
Mounting Type | Chassis Mount |
Output Current Rating (Arms) | .1 to 125 |
Switch Arrangement | 1 Form A (SPST-NO) |
Contact Current Rating (A) | 125 |
Contact Arrangement | 1 Form A (SPST-NO) |
Housing Style | Hockey Puck |
Input Voltage Typical (VDC) | 4 to 32 |
Output Switching | Zero |
Coupling | Optical |
Termination Type | Screws |
Product Type | Relay |
Output Type | AC |
Output Current (Min) (A) | 0.1 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 4 to 32VDC, 50A (D53TP50D)
- DAYTON Raised Indicator Light, Red, 12V (22NY40)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 4", Steel (2242)
- EATON Circuit Breaker, BRN Series 30A, 1 Pole, 120/240V AC (BRN130GF)
- SCHNEIDER ELECTRIC Solid State Relay, 30 to 140VAC, 6A (SSM1A16F7)
- OMRON SolStateRelay, In100-240VAC, Out200-480VAC (G3NA-240B-UTU AC100-240)
- DAYTON Solid State Relay, 3 to 32VDC, 40A (1EGK9)
- CRYDOM Solid State Relay, 110 to 280VAC, 30A (CKRA2430)
- CRYDOM Solid State Relay, 4 to 8VDC, 10A (EL100D10-05)
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (HD4812)
- CRYDOM Solid State Relay, 90 to 250VAC, 5A (CL240A05)
- Potter-Brumfield Solid State Relays