Shop All Solid State Relays
Potter-Brumfield
SSR SRS PANEL MNT 125A 480V AC - AC I/P
Mfr # SSR-480A125
Zoro # G700969123
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Chassis Mount
- Output Current Rating (Arms) .1 to 125
- Output Voltage Rating (AC Relays) 48 to 660
- Output Current (Min) (A) 0.1
- Switch Arrangement 1 Form A (SPST-NO)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # SSR-480A125
- Zoro # G700969123
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Dimensions (L x W x H) (Approximate) | 44.4 x 57.2 x 22 mm [ 1.749 x 2.253 x .866 in ] |
Details
Mounting Type | Chassis Mount |
Output Current Rating (Arms) | .1 to 125 |
Output Voltage Rating (AC Relays) | 48 to 660 |
Output Current (Min) (A) | 0.1 |
Switch Arrangement | 1 Form A (SPST-NO) |
Housing Style | Hockey Puck |
Termination Type | Screws |
Output Switching | Zero |
Output Type | AC |
Product Type | Relay |
Relay Type | Paired SCR Output |
Output Voltage (Max) (V) | 660 |
Operating Temperature Range (°C) | -20 to 80 |
Input Voltage (VAC) | 90 to 280 |
Coupling | Optical |
R-Switch & slimSSR Relays | No |
Contact Current Rating (A) | 125 |
Contact Arrangement | 1 Form A (SPST-NO) |
Input Voltage Typical (VAC) | 90 to 280 |
Insulation Initial Dielectric Between Contacts and Coil (Vrms) | 4000 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Timer, Max18 Hrs, 24-277V, 7.25A, Wall Sw, WH (SS20)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 30A, 2 Pole, 120/240V AC (111211)
- ALLEN TEL T Adapter-4-Conductor Plug/Two (2) 4-Conductor Jacks (AT202-4)
- CANTEX Electrical Box, 64.0 cu. in., Surface Mount, 2 Gang, PVC (5133709)
- CRYDOM Proportional Controller, 25A, 120V Input (RPC1225)
- DAYTON Solid State Relay, 3 to 32VDC, 10A (1EGL3)
- CRYDOM Solid State Relay, 18 to 36VAC, 50A (A2450E)
- CRYDOM Solid State Relay, 4 to 32VDC, 50A (D53TP50D)
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (DR06D12)
- CRYDOM Solid State Relay, 4 to 32VDC, 90A (HD4890)
- CRYDOM Solid State Relay, 3 to 32VDC, 25A (D2425)
- Potter-Brumfield Solid State Relays