Shop All Power Relays
Potter-Brumfield
SR6B4060 - V23050-A1060-A542
Mfr # V23050A1060A542
Zoro # G600969285
product price: $22.15
/ea
Sold in multiples of 4 for $88.60
$88.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 60V DC
- Contact Form - Relay 4 Form A (NO) + 2 Form B (NC)
- Power Consumption - Relay 1200 mW
- Contact Material AgSnO2
- Body Depth - Relay 2.167 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # V23050A1060A542
- Zoro # G600969285
- Country of Origin Czechia
- Category Power Relays
Dimensions
Body Depth - Relay | 2.167 in |
Body Width - Relay | 0.65 in |
Body Height - Relay | 0.65 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hazloc Cable Glands for Non Armored Cabl (HIBNX2C)
- MIDWEST FASTENER 48" Natural Nylon Plastic Cable Ties 50PK (08040)
- PANDUIT Fork Term, 16, 14 Awg, PK25 (EV14-14FB-Q)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Ivory (HBL5361IWR)
- OMRON Enclosed Power Relay, Bracket Mounted, 3PST-NO, SPST-NC, 100/120V AC, 10 Pins, 4 Poles (G7J-3A1B-T-W1-AC100/120)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (5Z540)
- SIEMENS Enclosed Power Relay Heavy (3TX7131-4DC03)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (199ADBX-4)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 12VDC, SPST-NO (725AXXSC3ML-12D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (389FXBXC1-24A)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/10ADC (85085)
- Potter-Brumfield Power Relays