Shop All Power Relays
Potter-Brumfield
SR6B4040 - V23050-A1040-A542
Mfr # V23050A1040A542
Zoro # G100969303
product price: $42.79
/ea
Sold in multiples of 2 for $85.58
$85.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 40V DC
- Contact Form - Relay 4 Form A (NO) + 2 Form B (NC)
- Power Consumption - Relay 1200 mW
- Contact Material AgSnO2
- Body Depth - Relay 2.167 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # V23050A1040A542
- Zoro # G100969303
- Country of Origin Czechia
- Category Power Relays
Dimensions
Body Depth - Relay | 2.167 in |
Body Width - Relay | 0.65 in |
Body Height - Relay | 0.65 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 0.8A, 600V AC, Non-Indicating (KLDR.800)
- KABLE KONTROL PVC Floor Cord Cover Kit - 6' Long - Black (WC314)
- PANDUIT Fxd dia. Clmp, .12" Bdl, #8screw, Wh, PK100 (CCS12-S8-C)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (22973284)
- OMRON Enclosed Power Relay, Bracket Mounted, 4PST-NO, 200/240V AC, 10 Pins, 4 Poles (G7J-4A-B-W1-AC200/240)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-DC12)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 240VAC, SPDT (389FXAXC1-240A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 8 Pin, 12VDC, DPDT (RPF2BJD)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 12VDC, SPDT (389FXAXC1-12D)
- SIEMENS Open Power Relay Heavy Duty DPDT, 40A, 1 (3TX7130-0DB03)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 240V AC, 5 Pins, 1 Poles (9AS7A240)
- Potter-Brumfield Electrical Relays