Shop All Power Relays
Potter-Brumfield
SR6B4021 - V23050-A1021-A542
Mfr # V23050A1021A542
Zoro # G200969364
product price: $35.89
/ea
Sold in multiples of 2 for $71.78
$71.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 21V DC
- Contact Form - Relay 4 Form A (NO) + 2 Form B (NC)
- Power Consumption - Relay 1198 mW
- Contact Material AgSnO2
- Features Force Guided Contacts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # V23050A1021A542
- Zoro # G200969364
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 0.65 in |
Body Height - Relay | 0.65 in |
Body Depth - Relay | 2.167 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, Q Series 30A, 3 Pole, 240V AC (Q330)
- NVENT CADDY Mounting Bracket, Steel, - (TSGB24)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 175A, 600V AC, Non-Indicating (FRS-R-175)
- MKT FASTENING Conduit Strap, Size 1/2" (DCC50125)
- DAYTON Open Power Relay, 4 Pin, 24VDC, SPST-NO (5YZ78)
- SIEMENS Open Power Relay Heavy Duty SPST-NO-DM, (3TX7130-0AF13)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-DC12)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 480V AC, 8 Pins, 2 Poles (8501CO16V29)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (199X-13)
- DAYTON Open Power Relay, 4 Pin, 120VAC, SPST-NO (5Z536)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-DC12)
- Potter-Brumfield Power Relays