Shop All Solid State Relays
Potter-Brumfield
SLIM OUTPUT AC MOD 5A 120VAC-5V DC IP
Mfr # OACM-5H
Zoro # G400967870
product price: $33.65
/ea
Sold in multiples of 200 for $6,730.00
$6,730.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Case Color Black
- Product Type Relay
- Mounting Type Board Mount
- Switch Arrangement 1 Form A (SPST-NO)
- Output Voltage Rating (AC Relays) 24 to 280
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # OACM-5H
- Zoro # G400967870
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Dimensions (L x W x H) (Approximate) | 43.2 x 10.2 x 25.4 mm [ 1.702 x .401 x 1 in ] |
Details
Case Color | Black |
Product Type | Relay |
Mounting Type | Board Mount |
Switch Arrangement | 1 Form A (SPST-NO) |
Output Voltage Rating (AC Relays) | 24 to 280 |
Output Current Rating (Arms) | .05 to 5 |
Operating Temperature Range (°C) | -30 to 80 |
R-Switch & slimSSR Relays | Yes |
Insulation Initial Dielectric Between Contacts and Coil (Vrms) | 4000 |
Coupling | Optical |
Housing Style | Slimline |
Output Current (Min) (A) | 0.05 |
Input Voltage Typical (VDC) | 5 |
Output Voltage (Max) (V) | 280 |
Output Switching | Zero |
Contact Current Rating (A) | 5 |
Relay Type | Input/Output Module |
Output Type | AC |
Input Voltage (VDC) | 3 to 8 |
Termination Type | Printed Circuit Terminals |
Contact Arrangement | 1 Form A (SPST-NO) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Bolt-On 2 in. Fuse Holder For A Openings (FH1)
- EATON CUTLER-HAMMER Circuit Breaker Enclosure, BRP, 8 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP08B200RF)
- PRO-LINE Power Strip, 72W x 1-1/2D x 1-1/2H, Blue (ES48/ESMR72-L14)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 20A, 500V AC, 50kA at 500V AC (20D27)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 50A (CC4850W2V)
- CRYDOM Solid State Relay, 4 to 32VDC, 6A (DR48D06)
- DAYTON Solid State Relay, 90 to 280VAC, 10A (1EGH8)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 50A (CD2450W3V)
- CRYDOM Solid State Relay, 3 to 32VDC, 25A (D2425-B)
- CRYDOM Solid State Relay, 18 to 36VAC, 50A (HA4850E)
- CRYDOM Solid State Relay, 90 to 280VAC, 50A (A53TP50D-10)
- Potter-Brumfield Electrical Relays