Shop All Indicator Lights
Potter-Brumfield
Slim Output Ac Mod 3A 120Vac-5V Dc Ip
Mfr # OACM-5
Zoro # G305817133
product price: $24.49
/ea
Sold in multiples of 200 for $4,898.00
$4,898.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Contact Form 1 Form A (SPST-NO)
- Width 0.401 in
- Contact Rating 3 A
- Type Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # OACM-5
- Zoro # G305817133
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Width | 0.401 in |
Height | 1 in |
Length | 1.702 in |
Details
Color | Black |
Contact Form | 1 Form A (SPST-NO) |
Contact Rating | 3 A |
Type | Relay |
Temp. Range | -30 to 80°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, Iron, N (GRN50)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXH-120A)
- DAYTON Photo Control Receptacle with Housing (26WA99)
- ANCOR Heat Shrink Butt Connector Multi-Pack - 250-Piece - Jar (309000)
- SIEMENS Lamp Module w/Bulb, Green, LED, Plastic (3SU1401-1BF40-1AA0)
- ZORO SELECT Flat Indicator Light, Blue, 24VDC (24M171)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 250V (ZBV6)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M164)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22mm, Metal (XB4BC21)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, 22mm (XB4BV64)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-G)
- Potter-Brumfield Switches