Shop All Solid State Relays
Potter-Brumfield
SLIM INPUT DC MOD 5VDC LOGIC-24V DC IP
Mfr # IDCM-5
Zoro # G400967900
Sold in multiples of 3 for $100.05
$100.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Case Color White
- Switch Arrangement 1 Form A (SPST-NO)
- Output Voltage Rating (DC Relays) (VDC) 30
- Output Voltage (Max) (V) 30
- R-Switch & slimSSR Relays Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # IDCM-5
- Zoro # G400967900
- Country of Origin India
- Category Solid State Relays
Dimensions
Dimensions (L x W x H) (Approximate) | 43.18 x 10.16 x 25.4 mm [ 1.702 x .401 x 1 in ] |
Details
Case Color | White |
Switch Arrangement | 1 Form A (SPST-NO) |
Output Voltage Rating (DC Relays) (VDC) | 30 |
Output Voltage (Max) (V) | 30 |
R-Switch & slimSSR Relays | Yes |
Product Type | Relay |
Mounting Type | Board Mount |
Input Voltage Typical (VDC) | ±24 |
Relay Type | Input/Output Module |
Contact Arrangement | 1 Form A (SPST-NO) |
Insulation Initial Dielectric Between Contacts and Coil (Vrms) | 4000 |
Contact Current Rating (A) | 0.05 |
Output Current (Min) (A) | 12A |
Coupling | Optical |
Input Voltage (VDC) | ±3.3 to ±32 |
Output Current Rating (A) | 0.05 |
Housing Style | Slimline |
Termination Type | Printed Circuit Terminals |
Operating Temperature Range (°C) | -30 to 80 |
Output Type | DC |
Logic Voltage (VDC) | 5 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 18-14 AWG Nylon Locking Fork Terminal #10 Stud PK100, Max. Voltage: 600V (PNF14-10LF-C)
- SCHNEIDER ELECTRIC Circuit Breaker, C60H-DC Series 10A, 1 Pole, Not Rated, C Curve (M9U21110)
- EATON IEC Magnetic Contactor, 4 Poles, 120 V AC, 12 A, Reversing: No (XTCF020B00A)
- GE Thermal Unit, 21.20 to 27.70A (CR123C228B)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 50A (CC4850W2V)
- CRYDOM Solid State Relay, 3 to 15VDC, 18A (EZ240D18)
- CRYDOM Solid State Relay, 18 to 36VAC, 50A (HA4850E)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 6A (SSM1A16BDR)
- CRYDOM Proportional Controller, 25A, 120V Input (RPC1225)
- OMRON SolStateRelay, In5-24VDC, Out200-480VAC (G3NA-420B-UTU DC5-24)
- OMRON 5-24V-Dc Solid State Relay 20PK (G3TA-IDZR02S)
- Potter-Brumfield Electrical Relays