Shop All Power Relays
Potter-Brumfield
RYA31006
Mfr # RYA31006
Zoro # G800968699
product price: $4.65
/ea
Sold in multiples of 40 for $186.00
$186.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 6V DC
- Contact Form - Relay 1 Form A (NO)
- Power Consumption - Relay 222 mW
- Contact Material AgNi0.15
- Body Depth - Relay 1.122 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # RYA31006
- Zoro # G800968699
- Country of Origin Czechia
- Category Power Relays
Dimensions
Body Depth - Relay | 1.122 in |
Body Width - Relay | 0.398 in |
Body Height - Relay | 0.484 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA12FU)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-50228-04)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 V AC, 32 A (LC1D32E7)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 1.6-2.5A, 1P (GV2ME07)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO (725AXXBC3ML-24D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 12VDC, DPST-NO (725BXXBC3ML-12D)
- SIEMENS Open Power Relay, Socket Mounted, DPST-NO, 120V AC (3TX7130-0CF13)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-DC12)
- OMRON Enclosed Power Relay, 4 Pn, 240VAC, SPST-NO (G7L-1A-TUBJ-CB-AC200/240)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 100/120V AC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-AC100/120)
- OMRON Enclosed Power Relay, 10Pn, 120VAC, 4PST-NO (G7J-4A-B-W1-AC100/120)
- Potter-Brumfield Electrical Relays