Shop All Power Relays
Potter-Brumfield
RY613005
Mfr # RY613005
Zoro # G600967892
Sold in multiples of 20 for $65.80
$65.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 5V DC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 223 mW
- Contact Material AgSnO2
- Number of Poles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # RY613005
- Zoro # G600967892
- Country of Origin Czechia
- Category Power Relays
Dimensions
Body Width - Relay | 0.398 in |
Body Depth - Relay | 1.122 in |
Body Height - Relay | 0.484 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Divided Junction Box, Gang, 2 Gang, PVC (JBP2SIW)
- ZORO SELECT Clamp, OD 3/8 In, 1/2 In W, Cushion, PK50 (COL0609Z1)
- MERSEN CC Class, ATDR Series, Time-Delay, 9A, 600V AC, Non-Indicating (ATDR9)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A, (2) SPDT (RIBU2C)
- SIEMENS Open Power Relay Heavy Duty DPST, Mag Bl (3TX7130-0RF03)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 100/120V AC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-AC100/120)
- OMRON Enclosed Power Relay, 10Pin, 240VAC, DPST (G7J-2A2B-B-W1-AC200/240)
- MURR ELEKTRONIK Mico Pro electronic circuit protection, 1 channel, IN: 24 V DC OUT: 24 V DC / 6 A (9000-41011-0600000)
- MURR ELEKTRONIK ECO-RAIL-2 POWER SUPPLY 1-PHASE, IN: 90 .. 132 VAC / 173 €¦ 264 VAC OUT: 24V/5ADC (85133)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (199ADX-3)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6Pin, 240VAC, DPST-NO (725BXXBC3ML-240A)
- Potter-Brumfield Power Relays