Shop All Power Relays
Potter-Brumfield
RY611048
Mfr # RY611048
Zoro # G800967616
product price: $4.59
/ea
Sold in multiples of 40 for $183.60
$183.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 48V DC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 245 mW
- Contact Material AgNi0.15
- Number of Poles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # RY611048
- Zoro # G800967616
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 0.398 in |
Body Height - Relay | 0.484 in |
Body Depth - Relay | 1.122 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Surge Protector, 3 Phase, 480V, 3 (M50-480D-A)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (HBL430R9W)
- POLARIS Insulated Multitap Connector, 1.62 In. W (IPL1/0-3B)
- ROMEX 14 AWG 2 Conductor Nonmetallic Building Cable 600V WT (28827421)
- OMRON Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (G7L-1A-BJ-CB-AC24)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (8501CO7V24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (725AXXSC3ML-24A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (92S7D22D-12D)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (2A545)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (199AX-14)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (725BXXSC3ML-240A)
- Potter-Brumfield Electrical Relays