Shop All Power Relays
Potter-Brumfield
RY531012
Mfr # RY531012
Zoro # G900967738
product price: $2.95
/ea
Sold in multiples of 40 for $118.00
$118.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 1 Form A (NO)
- Power Consumption - Relay 230 mW
- Contact Material AgNi0.15
- Body Height - Relay 0.484 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # RY531012
- Zoro # G900967738
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Height - Relay | 0.484 in |
Body Width - Relay | 0.398 in |
Body Depth - Relay | 1.122 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTINDALE ELECTRIC Growler, Model I-X, 115V. (GRLRIXA)
- DROSSBACH Corrugated Tubing, Nylon, 1/2 in., 1100 ft (012NDBSG0000XZS)
- SIEMENS Fuse Clip Kit, 240VAC, 30/60A (HR612)
- SIEMENS Circuit Breaker, 5SY6 Series 32A, 3 Pole, 400V AC, B Curve (5SY63326)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 24V DC, 5 Pins (RSL1PVBU)
- OMRON Enclosed Power Relay, 4 Pn, 240VAC, SPST-NO (G7L-1A-TUBJ-CB-AC200/240)
- NOARK Relay Oct Dpdt 10A Lt 24Vac Coil (JMK2P-I/24VAC)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (199AX-15)
- DAYTON Open Power Relay, 5 Pin, 24VDC, SPDT (5Z554)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Socket Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (725BXXBM4L-12D)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 95-265VAC OUT: 24V/2, 5ADC (85162)
- Potter-Brumfield Power Relays