Shop All Power Relays
Potter-Brumfield
RY211024
Mfr # RY211024
Zoro # G600967472
product price: $3.15
/ea
Sold in multiples of 40 for $126.00
$126.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 245 mW
- Contact Material AgNi0.15
- Body Height - Relay 0.484 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # RY211024
- Zoro # G600967472
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Height - Relay | 0.484 in |
Body Width - Relay | 0.398 in |
Body Depth - Relay | 1.122 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, (3) 100 VA, NEMA 1, Not Rated, 24V AC, 120/240/277/480V AC (PSMN300A)
- RITTAL Plastic Wiring Pocket, NOVAL Accessory, Polystyrene (2513000)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 1, Hinged (A14N126)
- EATON BUSSMANN Medium-Voltage Fuse, CAVH Series, 0.50A, Time-Delay, 15,500V AC, Cylindrical, VT Link Type (15.5CAVH0.5E)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (389FXBXC1-12D)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPDT/Override (RIBM2402SBC)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (725BXXBC3ML-24D)
- SIEMENS Power Supply 6EP14372BA20 (6EP1437-2BA20)
- OMRON Enclosed Power Relay, 10Pin, 24VDC, DPST (G7J-2A2B-B-W1-DC24)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (199AX-3)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 8 Pin, 12VDC, DPDT (RPF2BJD)
- Potter-Brumfield Power Relays