Shop All Power Relays
Potter-Brumfield
RTE44024F
Mfr # RTE44024F
Zoro # G800967982
product price: $4.65
/ea
Sold in multiples of 500 for $2,325.00
$2,325.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 2 Form A (NO)
- Power Consumption - Relay 400 mW
- Contact Material AgNi90/10
- Body Height - Relay 0.618 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # RTE44024F
- Zoro # G800967982
- Country of Origin China
- Category Power Relays
Dimensions
Body Height - Relay | 0.618 in |
Body Width - Relay | 1/2 in |
Body Depth - Relay | 1.142 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 30mm push button, Type K, illuminated momentary, 1.375 inch red mushroom, 24/28VAC/DC LED light module, no contacts, NEMA 4 (9001K2L35LRR20)
- CHAINFLEX 18 AWG 3 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-07-03-25)
- JOHNSON CONTROLS A19Aba-40C Remote Bulb Temp. (A19ABA-40C)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BR4)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (389FXBXC1-24D)
- MURR ELEKTRONIK MDD DC/DC-CONVERTOR SWITCH MODE, IN: 24VDC OUT: 5V/1, 5ADC (85657)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (725BXXSC3ML-240A)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 100/120V AC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-AC100/120)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (725AXXBC3ML-120A)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC200/240)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC200/240)
- Potter-Brumfield Electrical Relays