Shop All Power Relays
Potter-Brumfield
RTE24048
Mfr # RTE24048
Zoro # G100968078
original price:
$6.77
13% off
new price: $5.89
/ea
Sold in multiples of 20 for $117.80
$117.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 48V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 417 mW
- Contact Material AgNi90/10
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # RTE24048
- Zoro # G100968078
- Country of Origin Austria
- Category Power Relays
Dimensions
Body Depth - Relay | 1.142 in |
Body Height - Relay | 0.618 in |
Body Width - Relay | 1/2 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (K2A31U)
- EXAIR Power Supply, 115/230V AC, 5000V AC, 0.005A, Flange (7960)
- MULBERRY Electrical Box Cover, 1 Gang, Square, Steel, Duplex Receptacle and Raised (11423)
- SQUARE D Load Center, QO, 24 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (QO124M125P)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (725BXXSC3ML-240A)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 12VDC, SPST-NO (199DBX-2)
- SIEMENS Enclosed Power Relay Heavy (3TX7131-4DC03)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (1A490)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/20ADC (85087)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-BUBJ-CB-DC24)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0CH13)
- Potter-Brumfield Electrical Relays