Shop All Power Relays
Potter-Brumfield
RTE24012
Mfr # RTE24012
Zoro # G300967765
product price: $4.15
/ea
Sold in multiples of 40 for $166.00
$166.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 400 mW
- Contact Material AgNi90/10
- Body Depth - Relay 1.142 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # RTE24012
- Zoro # G300967765
- Country of Origin Austria
- Category Power Relays
Dimensions
Body Depth - Relay | 1.142 in |
Body Width - Relay | 1/2 in |
Body Height - Relay | 0.618 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Relay Socket, Standard, Square, 14 Pin, 10A (RXZE2M114)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 35A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-35)
- 3M Shrink Tubing, 0.375in ID, Black, 4ft, PK12 (EPS300-3/8-48"-BLACK-12 PCS)
- TEMPCO Thermocouple Ext Wire, JX, 20AWG, Str, 100Ft (TCWR-1017)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 24V AC, 11 Pins, 3 Poles (389FXCXC1-24A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (92S11A22D-240A)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-BJ-CB-DC24)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (199AX-3)
- SIEMENS Open Power Relay Heavy Duty DPDT, 40A, 1 (3TX7130-0DB03)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (5Z548)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 12V DC, 11 Pins, 3 Poles (389FXCXC1-12D)
- Potter-Brumfield Power Relays