Shop All Power Relays
Potter-Brumfield
RTE24005F
Mfr # RTE24005F
Zoro # G100967842
product price: $4.69
/ea
Sold in multiples of 20 for $93.80
$93.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 5V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 403 mW
- Contact Material AgNi90/10
- Body Height - Relay 0.618 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # RTE24005F
- Zoro # G100967842
- Country of Origin China
- Category Power Relays
Dimensions
Body Height - Relay | 0.618 in |
Body Depth - Relay | 1.142 in |
Body Width - Relay | 1/2 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Main Breaker Kit, 150A, 347V (N150MH)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 4A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM4)
- FUNCTIONAL DEVICES-RIB Track Mount, 2.75 UPS Power Control Centr (PSH2RB10)
- APPLETON ELECTRIC Tumbler Switch, EDSC Series, 1 Gang, 1-Pole (EDSC175-R1)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (5Z556)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (1EJH3)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-DC12)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-TJ-CB-DC24)
- OMRON Enclosed Power Relay, 4Pin, 240VAC, SPST-NO (G7L-1A-BJ-CB-AC200/240)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (RPF2AB7)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC100/120)
- Potter-Brumfield Power Relays