Shop All Power Relays
Potter-Brumfield
RTE24005
Mfr # RTE24005
Zoro # G600967786
product price: $3.79
/ea
Sold in multiples of 40 for $151.60
$151.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 5V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 403 mW
- Contact Material AgNi90/10
- Body Depth - Relay 1.142 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # RTE24005
- Zoro # G600967786
- Country of Origin Austria
- Category Power Relays
Dimensions
Body Depth - Relay | 1.142 in |
Body Width - Relay | 1/2 in |
Body Height - Relay | 0.618 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATC Series, 3A, 32V DC, Non-Indicating (ATC-3)
- PANDUIT 18-14 AWG Vinyl Fork Terminal #10 Stud PK100, Insulation Color: Blue (PV14-10LF-C)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070TF150D1)
- LEVITON Commercial Thermoplastic GFCI Plug 5-15R 3 Wire (R51-GSRA1-THD)
- OMRON Enclosed Power Relay, Bracket Mounted, 4PST-NO, 200/240V AC, 10 Pins, 4 Poles (G7J-4A-B-W1-AC200/240)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (9AS3A24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (725BXXSC3ML-24A)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (5YZ74)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (389FXBXC1-24A)
- SIEMENS Open Power Relay Heavy Duty SPST-NO-DM, (3TX7130-0AF13)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (199X-12)
- Potter-Brumfield Power Relays