Shop All Power Relays
Potter-Brumfield
RTD14005
Mfr # RTD14005
Zoro # G300967673
product price: $3.99
/ea
Sold in multiples of 40 for $159.60
$159.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 5V DC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 403 mW
- Contact Material AgNi90/10
- Body Width - Relay 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # RTD14005
- Zoro # G300967673
- Country of Origin Austria
- Category Power Relays
Dimensions
Body Width - Relay | 1/2 in |
Body Height - Relay | 0.618 in |
Body Depth - Relay | 1.142 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Open Power Relay, 4 Pin, 120VAC, SPST-NO (5Z536)
- GARDNER BENDER 24" L Heavy Duty Cable Tie PK 10 (45-524)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC100)
- PRECISION Battery Backup Kit for ELR150 Power Supply (BT150 07 ELR BAT BCKUP KIT 02789 06 ASM)
- MURR ELEKTRONIK ECO-RAIL-2 POWER SUPPLY 1-PHASE, IN: 90 .. 132 VAC / 173 €¦ 264 VAC OUT: 24V/5ADC (85133)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, with LED, lockable test but to n, 24V AC (RXG22B7)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPDT/Override (RIBM2402SBC)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 120VAC, DPDT (199ABX-14)
- OMRON Enclosed Power Relay, 10Pin, 24VDC, DPST (G7J-2A2B-B-W1-DC24)
- ICM CONTROLS 866U-Lf Motor Hard (ICM866U-LF)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 230V AC, 8 Pins, 2 Poles (RPF2BP7)
- Potter-Brumfield Electrical Relays