Shop All Power Relays
Potter-Brumfield
RTB34024
Mfr # RTB34024
Zoro # G300968656
product price: $2.89
/ea
Sold in multiples of 40 for $115.60
$115.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 1 Form A (NO)
- Power Consumption - Relay 400 mW
- Contact Material AgNi90/10
- Number of Poles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # RTB34024
- Zoro # G300968656
- Country of Origin Austria
- Category Power Relays
Dimensions
Body Depth - Relay | 1.142 in |
Body Width - Relay | 1/2 in |
Body Height - Relay | 0.618 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG F2 250 tabs connectors 6ft cord (D1767)
- KABLE KONTROL Cable Tray Hanger Kit - 8" Wide Horizontal Support Bar - (2) 3/8" Threaded Rod - (2) Common Nuts (NL8508010)
- ABB Miniature Circuit Breaker, SU202 Series 10A, 2 Pole, 400/440V AC, C Curve (SU202M-C10)
- MERSEN Semiconductor Fuse, A50P Series, 40A, Fast-Acting, 500V AC, Blade (A50P40-4)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 120V AC, 11 Pins, 3 Poles (389FXCXC1-120A)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (1EJH6)
- DAYTON Open Power Relay, 5 Pin, 12VDC, SPDT (5Z552)
- SIEMENS Open Power Relay Heavy Duty SPST-NO-DM, (3TX7130-0AF13)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 12VDC, DPST-NO (725BXXBC3ML-12D)
- OMRON Enclosed Power Relay, 10Pn, 120VAC, 4PST-NO (G7J-4A-B-W1-AC100/120)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (725BXXSC3ML-24A)
- Potter-Brumfield Power Relays