Shop All Power Relays
Potter-Brumfield
RTB14615
Mfr # RTB14615
Zoro # G900968681
product price: $6.89
/ea
Sold in multiples of 375 for $2,583.75
$2,583.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 115V AC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 0.76VA
- Contact Material AgNi90/10
- Body Height - Relay 0.618 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # RTB14615
- Zoro # G900968681
- Country of Origin Austria
- Category Power Relays
Dimensions
Body Height - Relay | 0.618 in |
Body Depth - Relay | 1.142 in |
Body Width - Relay | 1/2 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Green, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRGRE25)
- WBOX 14FT CAT5E PATCH CABLE BLUE (0E-C5EBL14)
- QUICKCABLE Flex Tube, 1/4" Heat Shrink, Clear, 6", PK5 (5659-005C)
- KILLARK Conduit Outlet Body, TB, 1/2 In. (OTB-1)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-DC12)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0RC03)
- OMRON Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO (G7L-1A-TJ-CB-DC24)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 120V AC, 11 Pins, 3 Poles (1EGF6)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (725BXXSC3ML-24A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (RPF2ABD)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 120V AC, 11 Pins, 3 Poles (389FXCXC1-120A)
- Potter-Brumfield Electrical Relays