Shop All Power Relays
Potter-Brumfield
RTB14024
Mfr # RTB14024
Zoro # G300968618
product price: $4.99
/ea
Sold in multiples of 20 for $99.80
$99.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 400 mW
- Contact Material AgNi90/10
- Features UL Coil Insulation Class F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # RTB14024
- Zoro # G300968618
- Country of Origin Austria
- Category Power Relays
Dimensions
Body Depth - Relay | 1.142 in |
Body Height - Relay | 0.618 in |
Body Width - Relay | 1/2 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 65 A, Reversing: No (3RT20371AC20)
- JANDORF Slide Switch Dpdt 6 Tab (61020)
- EATON Motor Manager With Keypad, 600VAC, 1-9A (C441DA)
- EATON BUSSMANN Open Fuse Block, R UL Class, 2 Poles, 35 to 60A Amp Range, 250V AC/DC Volt Rating (RM25060-2CR)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 24VDC, SPDT (389FXAXC1-24D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (92S7A22D-120A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4Pin, 240VAC, SPST-NO (725AXXSC3ML-240A)
- MURR ELEKTRONIK PICCO 12V/4, 5A (54W) - POWER SUPPLY 1-PHASE, In: 110-230VAC OUT: 12 - 15VDC/4, 5A, Screw connection (87016)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC24)
- OMRON Enclosed Power Relay, 10Pin, 24VDC, DPST (G7J-2A2B-B-W1-DC24)
- MURR ELEKTRONIK ECO-RAIL-2 POWER SUPPLY 1-PHASE, IN: 90 .. 132 VAC / 173 €¦ 264 VAC OUT: 24V/5ADC (85133)
- Potter-Brumfield Electrical Relays