Shop All Power Relays
Potter-Brumfield
RT444024
Mfr # RT444024
Zoro # G800968477
product price: $3.49
/ea
Sold in multiples of 40 for $139.60
$139.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 2 Form A (NO)
- Power Consumption - Relay 400 mW
- Contact Material AgNi90/10
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # RT444024
- Zoro # G800968477
- Country of Origin Austria
- Category Power Relays
Dimensions
Body Height - Relay | 0.618 in |
Body Depth - Relay | 1.142 in |
Body Width - Relay | 1/2 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, 18mm, NPN, NC (E2K-X8ME2)
- CARLING TECHNOLOGIES Toggle Switch, DPST, 4 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GK51-73)
- QUAZITE Underground Enclosure Cover, Blank Cover, 20-1/4 x 13-3/8 Enclosure, 8000 lbs., Polymer Concrete (PG1118CA0009)
- KILLARK Conduit Body Gasket, 1/2 in. (GASK571)
- SIEMENS Open Power Relay Heavy Duty DPDT, 40A, 1 (3TX7130-0DB03)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC200/240)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (389FXBXC1-24A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 24V AC, 11 Pins, 3 Poles (389FXCXC1-24A)
- DAYTON Enclosed Power Relay, 3PDT, 24VDC, Coil (1EGH1)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (92S11D22D-12D)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-BJ-CB-DC24)
- Potter-Brumfield Power Relays