Shop All Power Relays
Potter-Brumfield
RT424A24
Mfr # RT424A24
Zoro # G300968373
product price: $9.15
/ea
Sold in multiples of 10 for $91.50
$91.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 400 mW
- Contact Material AgNi90/10
- Features UL Coil Insulation Class F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # RT424A24
- Zoro # G300968373
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Height - Relay | 0.618 in |
Body Width - Relay | 1/2 in |
Body Depth - Relay | 1.142 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (RIB01BDC)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-8001)
- LEVITON Straight Blade Plug (14W48)
- TELEMECANIQUE SENSORS RollerLever Arm, 1.5 In. Arm L (9007LA16)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 24VDC, SPST-NO (199DBX-3)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (5YZ75)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (1EGF4)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 12VDC, DPST-NO (725BXXBC3ML-12D)
- OMRON Enclosed Power Relay, 10Pin, 240VAC, 3PST (G7J-3A1B-T-W1-AC200/240)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (1EJH3)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (8501CO15V20)
- Potter-Brumfield Electrical Relays