Shop All Power Relays
Potter-Brumfield
RT424A06
Mfr # RT424A06
Zoro # G100968443
product price: $6.79
/ea
Sold in multiples of 15 for $101.85
$101.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 6V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 400 mW
- Contact Material AgNi90/10
- Body Width - Relay 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # RT424A06
- Zoro # G100968443
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 1/2 in |
Body Depth - Relay | 1.142 in |
Body Height - Relay | 0.618 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Wrench, F/30mm Protective Boots (9001K1)
- SIEMENS Foot Switch, Maintained Action (3SE29243AA20)
- TRUMETER Counter, 6 Digit, Panel Mount, 115VAC (P32-1026-115AC)
- IFM Ultrasonic Sensor, M18, DC PNP, 60-800mm (UGT582)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 24V DC, 5 Pins, 1 Poles (199X-3)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-DC12)
- OMRON Enclosed Power Relay, 6 Pin, 12VDC, DPST-NO, Body Width - Relay: 1.44 in (G7L-2A-BJ-CB-DC12)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 12VDC, SPST-NO (199DBX-2)
- SCHNEIDER ELECTRIC Plug-In Relay, 120V AC, 10 A, 5 Pins (RXG13F7)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (199BX-13)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (5Z540)
- Potter-Brumfield Electrical Relays