Shop All Power Relays
Potter-Brumfield
RT424524
Mfr # RT424524
Zoro # G100968238
product price: $4.15
/ea
Sold in multiples of 25 for $103.75
$103.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V AC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 0.76VA
- Contact Material AgNi90/10
- Body Height - Relay 0.618 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # RT424524
- Zoro # G100968238
- Country of Origin Austria
- Category Power Relays
Dimensions
Body Height - Relay | 0.618 in |
Body Depth - Relay | 1.142 in |
Body Width - Relay | 1/2 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (T50T-A)
- IDEAL Push In Connector, 3 Port, Orange, PK100 (30-1033)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK1000 (PV14-14R-M)
- UNIRISE USA Blank Wall Plate, Single Gang, Ivory (WP-BLANK-IVY)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-DC24)
- OMRON Power Supply Module C200HWPA204 (C200HW-PA204)
- SCHNEIDER ELECTRIC Open Power Relay, 208VAC, SPST-NO, 4Pins (8501CO6V08)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NC, 480V AC, 4 Pins, Poles (8501CO8V29)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (199AX-3)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (199AX-9)
- MURR ELEKTRONIK MPS POWER SUPPLY 1-PHASE, IN: 95-265VAC OUT: 24V/3ADC (85051)
- Potter-Brumfield Power Relays