Shop All Power Relays
Potter-Brumfield
RT424012
Mfr # RT424012
Zoro # G800968453
Sold in multiples of 40 for $130.00
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 400 mW
- Contact Material AgNi90/10
- Body Width - Relay 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # RT424012
- Zoro # G800968453
- Country of Origin Austria
- Category Power Relays
Dimensions
Body Width - Relay | 1/2 in |
Body Depth - Relay | 1.142 in |
Body Height - Relay | 0.618 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Connection Cover, Ivory, Steel, Covers (V506)
- PANDUIT Tub Ring Term, N-Ins, 6Awg, 5/16 Stud, PK200 (S6-56R-T)
- TY-RAP 6.5" L Cable Tie PK 10 (SS7-180-10)
- 3M 12-10 AWG Nylon Ring Terminal #10 Stud PK500 (MNG10-10RK)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPST/Override (RIBM2402SB)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 120V AC, 11 Pins, 3 Poles (389FXCXC1-120A)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 12VDC, SPST-NO (199DBX-2)
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/5A, Power Boost, Alarm Contact (85440)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC24)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (199ADX-4)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (199AX-13)
- Potter-Brumfield Electrical Relays