Shop All Power Relays
Potter-Brumfield
RT33K024
Mfr # RT33K024
Zoro # G900968292
product price: $5.25
/ea
Sold in multiples of 20 for $105.00
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 1 Form A (NO)
- Power Consumption - Relay 400 mW
- Contact Material AgNi90/10
- Number of Poles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # RT33K024
- Zoro # G900968292
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 1/2 in |
Body Height - Relay | 0.618 in |
Body Depth - Relay | 1.142 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Fluorescent/LED, Hard Wired, 1 Pole, 3-Way, 1 Gang, 120 to 277V AC, White (DVSTV-WH)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 32V AC/DC Volt Rating, 1 Poles, Wire Leads (HHN)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 45A, 250V AC, Non-Indicating, 20kA DC (BP/FRN-R-45)
- BERGEN INDUSTRIES Single Extension Cord, 15A, 25 ft, 14/3 (OC25143)
- DAYTON Open Power Relay, 4 Pin, 24VDC, SPST-NO (5YZ78)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-DC12)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-AC200/240)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4Pin, 240VAC, SPST-NO (725AXXSC3ML-240A)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC100/120)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (5X847)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-BUBJ-CB-DC24)
- Potter-Brumfield Power Relays