Shop All Power Relays
Potter-Brumfield
RT314F12
Mfr # RT314F12
Zoro # G300967901
product price: $6.75
/ea
Sold in multiples of 760 for $5,130.00
$5,130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 600 mW
- Contact Material AgNi90/10
- Body Depth - Relay 1.142 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # RT314F12
- Zoro # G300967901
- Country of Origin Austria
- Category Power Relays
Dimensions
Body Depth - Relay | 1.142 in |
Body Height - Relay | 0.618 in |
Body Width - Relay | 1/2 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Tumbler Switch, 120/277VAC (FXS-51C)
- IGUS Mounting Brkt, Med, OW2.60In / 66mm (2605-12PZB)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001SKR3B)
- GROTE 16-14 AWG Nylon Ring Terminal 5/16" Stud PK (83-2213)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (92S11D22D-12D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (389FXBXC1-24D)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Socket Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (389FXAXC1-120A)
- MURR ELEKTRONIK Emparro Power Supply 3-PHASE, IN: 360 - 500VAC OUT: 24-28V/40ADC, Power Boost (85693)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (8501CO7V20)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 24V DC, 5 Pins, 1 Poles (199X-3)
- Potter-Brumfield Power Relays