Shop All Power Relays
Potter-Brumfield
RT314005F
Mfr # RT314005F
Zoro # G600969018
product price: $4.95
/ea
Sold in multiples of 1500 for $7,425.00
$7,425.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 5V DC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 403 mW
- Contact Material AgNi90/10
- Features UL Coil Insulation Class F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # RT314005F
- Zoro # G600969018
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 1/2 in |
Body Height - Relay | 0.618 in |
Body Depth - Relay | 1.142 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Linergy Terminal Block, 60 A, 22 AWG, 8 AWG (9080GRG6)
- SQUARE D Manual Motor Starter, Knob, 4 to 6.3A, 3P (GV2P10)
- LEVITON 20 Amp, 250 Volt, Nema 6-20R, 2P, 3W, Narrow Body Single Receptacle (5821-W)
- PANDUIT 4" L Miniature Cable Tie Aqua PK 100 (PLT1M-C76)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 277VAC, SPST-NO (8501CO6V04)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 240VAC, SPST-NO (199ADX-5)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0CH13)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 100-265VAC OUT: 24V/5ADC (85163)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (199X-7)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (1EJH4)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 240VAC, DPDT (199ABX-15)
- Potter-Brumfield Power Relays