Shop All Power Relays
Potter-Brumfield
RT314005
Mfr # RT314005
Zoro # G300969011
product price: $3.89
/ea
Sold in multiples of 40 for $155.60
$155.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 5V DC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 403 mW
- Contact Material AgNi90/10
- Number of Poles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # RT314005
- Zoro # G300969011
- Country of Origin Austria
- Category Power Relays
Dimensions
Body Width - Relay | 1/2 in |
Body Depth - Relay | 1.142 in |
Body Height - Relay | 0.618 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS SB50 HSG GRAY BULK (992BK)
- SOUTHWIRE Red 12 Gauge Strand Wire Pigtail W/ Fork And Strip Terminal8 (PTST12RD)
- WAGO Push-In Connector, Gray, 0.73", 440V (221-485)
- GENERAC Smart Switch 400 Amp Service Rated 120/240 1-Phase NEMA 3R (RTSW400A3)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (1EGF4)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, with LED, lockable test but to n, 24V AC (RXG22B7)
- OMRON Enclosed Power Relay, Bracket Mounted, 4PST-NO, 200/240V AC, 10 Pins, 4 Poles (G7J-4A-B-W1-AC200/240)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (5Z556)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO (9AS3D24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (92S7A22D-120A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 230V AC, 6 Pins, 2 Poles (RPF2AP7)
- Potter-Brumfield Power Relays