Shop All Power Relays
Potter-Brumfield
RT214110
Mfr # RT214110
Zoro # G600968967
product price: $6.29
/ea
Sold in multiples of 260 for $1,635.40
$1,635.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 110V DC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 420 mW
- Contact Material AgNi90/10
- Number of Poles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # RT214110
- Zoro # G600968967
- Country of Origin Austria
- Category Power Relays
Dimensions
Body Depth - Relay | 1.142 in |
Body Height - Relay | 0.618 in |
Body Width - Relay | 1/2 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 22-18 AWG - #8 Nylon Ring Terminal - 25-Pack (210202)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 3 (A30H2408ALLP)
- HUBBELL Connector, 3R, 4X, 12, Male, Green, 8-2 (HBL15MGN)
- LEGRAND Tee, Gray, Steel, 3000 Raceway, Tees (G3015E)
- OMRON Enclosed Power Relay, 4Pin, 120VAC, SPST-NO (G7L-1A-BJ-CB-AC100/120)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 12VDC, SPDT (389FXAXC1-12D)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 240VAC, SPST-NO (199ADX-5)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (1EJH4)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (1EJG9)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (9AS3A120)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 24VAC, DPDT (199ABX-13)
- Potter-Brumfield Electrical Relays