Shop All Power Relays
Potter-Brumfield
RT214012
Mfr # RT214012
Zoro # G800969009
Sold in multiples of 380 for $1,463.00
$1,463.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 400 mW
- Contact Material AgNi90/10
- Body Width - Relay 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # RT214012
- Zoro # G800969009
- Country of Origin Austria
- Category Power Relays
Dimensions
Body Width - Relay | 1/2 in |
Body Depth - Relay | 1.142 in |
Body Height - Relay | 0.618 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.187in ID, Black, 6in, PK10 (EPS200-3/16-6"-BLACK-10-10 PC PKS)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (RPM42B7)
- TY-RAP 8.19" L Miniature Cable Tie NAT PK 100 (TY5242M)
- MG ELECTRONICS Power Supply, 120V AC, 16V AC, 40VA, Screw Mount (MGT-1640)
- OMRON 120VAC Enclosed Power Relay, 6 Pn, DPST-NO (G7L-2A-TUBJ-CB-AC100/120)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 100-265VAC OUT: 24V/10ADC (85165)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC100/120)
- TUV 24V-Dc Other Relay (HE2AN-DC24V AHE2212)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Socket Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (389FXAXC1-120A)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (92S11A22D-240A)
- Potter-Brumfield Power Relays