Shop All Power Relays
Potter-Brumfield
RT214005
Mfr # RT214005
Zoro # G100968870
product price: $2.99
/ea
Sold in multiples of 40 for $119.60
$119.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 5V DC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 403 mW
- Contact Material AgNi90/10
- Features UL Coil Insulation Class F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # RT214005
- Zoro # G100968870
- Country of Origin Austria
- Category Power Relays
Dimensions
Body Width - Relay | 1/2 in |
Body Height - Relay | 0.618 in |
Body Depth - Relay | 1.142 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Decora Commercial Grade 20 Amp Rocker Single Pole Switch, White (S02-05621-2WS)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 2 Pole, 240/415/440V AC, C Curve (M9F22216)
- NVENT CADDY Conduit Clip, Spring Steel (812MF)
- ZINSCO Miniature Circuit Breaker, UBITBFP Series 150A, 2 Pole, 120/240V AC (UBITBFP1502)
- OMRON Enclosed Power Relay, 10Pn, 120VAC, 4PST-NO (G7J-4A-B-W1-AC100/120)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (2A545)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (199ADX-3)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (5Z550)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (RPF2BB7)
- SIEMENS Open Power Relay, Socket Mounted, DPST-NO, 120V AC (3TX7130-0CF13)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 100/120V AC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-AC100/120)
- Potter-Brumfield Power Relays