Shop All Power Relays
Potter-Brumfield
RT184024
Mfr # RT184024
Zoro # G300968861
product price: $3.35
/ea
Sold in multiples of 40 for $134.00
$134.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 1 Form A (NO)
- Power Consumption - Relay 250 mW
- Contact Material AgNi90/10
- Body Depth - Relay 1.142 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # RT184024
- Zoro # G300968861
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Depth - Relay | 1.142 in |
Body Height - Relay | 0.618 in |
Body Width - Relay | 1/2 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 22-18 AWG Nylon Fork Terminal #6 Stud PK100 (PN18-6F-C)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC050)
- ABB One Hole Lug Connector, 300 kcmil, PK10 (54178)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 1.60A, 250V AC, 100kA at 250V AC, 10kkA at 125V AC, 5 PK (GMC-1.6-R)
- OMRON Power Supply Module C200HWPA204 (C200HW-PA204)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 12VDC, SPDT (389FXAXC1-12D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 24V AC, 11 Pins, 3 Poles (389FXCXC1-24A)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (199X-8)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 8 Pin, 12VDC, DPDT (RPF2BJD)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-DC24)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 120V AC, 11 Pins, 3 Poles (1EGF6)
- Potter-Brumfield Power Relays