Shop All Power Relays
Potter-Brumfield
RT174012
Mfr # RT174012
Zoro # G800968941
product price: $4.69
/ea
Sold in multiples of 20 for $93.80
$93.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 250 mW
- Contact Material AgNi90/10
- Number of Poles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # RT174012
- Zoro # G800968941
- Country of Origin Austria
- Category Power Relays
Dimensions
Body Width - Relay | 1/2 in |
Body Depth - Relay | 1.142 in |
Body Height - Relay | 0.618 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Treadlite II (T-91-SC36)
- CAROL Comm Cable, Unshielded, 22/4, 500 Ft. (C4063A.18.10)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Gloss Finish, Brown (CW-3-BR)
- WIEGMANN N1 CONNECTOR (HS/S WW) 4X4 CRBN STL-GALV (C0404G)
- SIEMENS Open Power Relay Heavy Duty SPST, 40A, 1 (3TX7130-0BF13)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (5X848)
- OMRON Enclosed Power Relay, 4 Pn, 120VAC, SPST-NO (G7L-1A-TJ-CB-AC100/120)
- SIEMENS Open Power Relay Heavy Duty SPST-NO-DM, (3TX7130-0AC13)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (725AXXSC3ML-24D)
- NOARK Relay Oct Dpdt 10A Lt 24Vac Coil (JMK2P-I/24VAC)
- ICM CONTROLS 866U-Lf Motor Hard (ICM866U-LF)
- Potter-Brumfield Electrical Relays