Shop All Rocker Switches
Potter-Brumfield
Rocker Switch, Spdt, Latched, 10A, 50Vdc, Solder Terminal, Rocker Actuator, Panel Mount
Mfr # W51-A122B1-10
Zoro # G505806197
product price: $6.15
/ea
Sold in multiples of 25 for $153.75
$153.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminals 6.35 mm Straight Quick Connect Tab
- Special Features Single Pole; Illuminated
- Color Red (Translucent)
- Legend RESET/OFF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # W51-A122B1-10
- Zoro # G505806197
- Country of Origin China
- Category Rocker Switches
Details
Item | Rocker Switch |
Terminals | 6.35 mm Straight Quick Connect Tab |
Special Features | Single Pole; Illuminated |
Color | Red (Translucent) |
Legend | RESET/OFF |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 4 Dir, Momentary (9001K35H2)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F22T12HC)
- NVENT HOFFMAN Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 3R, Hinged (A8R86HCR)
- KABLE KONTROL Cable Zip Ties 4" Inch Long - UV Resistant Nylon - 18 Lbs Tensile Strength - 1000 pc Pack (CT208)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65311)
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (NGR15681BNAAN)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNC8)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG8)
- JR PRODUCTS DOUBLE ROCKER SWITCH ASSEMBLY W/BEZEL, BLACK (12235)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR10011BN00N)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65307)
- Potter-Brumfield Switches