Shop All Power Relays
Potter-Brumfield
RMD05024
Mfr # RMD05024
Zoro # G900967479
product price: $21.99
/ea
Sold in multiples of 4 for $87.96
$87.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 1 Form X (NO, Bridging)
- Power Consumption - Relay 1200 mW
- Contact Material AgCdO
- Body Width - Relay 1.398 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # RMD05024
- Zoro # G900967479
- Country of Origin Romania
- Category Power Relays
Dimensions
Body Width - Relay | 1.398 in |
Body Height - Relay | 1.909 in |
Body Depth - Relay | 1.515 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Starter 277Vac (2510FG5P)
- SIEMENS Pilot Light, LED, Transformer, Grn, 120VAC (52PL5G3XB)
- CRYDOM Solid State Relay, 90 to 280VAC, 25A (HA4825)
- SOUTHWIRE Mc Cable 12/2 Awg 250' (61023101)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (92S7D22D-24D)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (1EJG7)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 12VDC, SPST-NO (199DBX-2)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 240V AC, 4 Pins, 1 Poles (9AS3A240)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (199AX-14)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (725AXXSC3ML-24A)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (1EGF4)
- Potter-Brumfield Electrical Relays