Shop All Power Relays
Potter-Brumfield
RM835524
Mfr # RM835524
Zoro # G300967598
original price:
$21.25
4% off
new price: $20.19
/ea
Sold in multiples of 8 for $161.52
$161.52
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 24V AC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 2VA
- Contact Material AgCdO
- Body Width - Relay 1.398 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # RM835524
- Zoro # G300967598
- Country of Origin Romania
- Category Power Relays
Dimensions
Body Width - Relay | 1.398 in |
Body Height - Relay | 1.909 in |
Body Depth - Relay | 1.515 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA26A3)
- EATON Pilot Light Lens, 30mm, Amber, Plastic (HT8LA)
- SOUTHWIRE Switch Box Old Work Box Plaster Ear (OWE)
- RACO Adjustable Box Mounting Brace, Brace Accessory, Mounting Bracket (9013R)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (92S11D22D-12D)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-DC12)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC24)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 480VAC, SPST-NO (8501CO6V29)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (1EJH3)
- MURR ELEKTRONIK ECO-RAIL-2 POWER SUPPLY 1-PHASE, IN: 90 .. 132 VAC / 173 €¦ 264 VAC OUT: 24V/5ADC (85133)
- RAYCHEM Power Connection Kit (PMKG-JLP)
- Potter-Brumfield Power Relays