Shop All Power Relays
Potter-Brumfield
RM707730
Mfr # RM707730
Zoro # G600967403
product price: $14.75
/ea
Sold in multiples of 6 for $88.50
$88.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 230V AC
- Contact Form - Relay 3 Form C (CO)
- Power Consumption - Relay 2 to 3VA
- Contact Material AgCdO
- Body Width - Relay 1.398 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # RM707730
- Zoro # G600967403
- Country of Origin Unknown
- Category Power Relays
Dimensions
Body Width - Relay | 1.398 in |
Body Depth - Relay | 1.515 in |
Body Height - Relay | 1.909 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Emt Compr Conn, Raintight, 2-1/2, Insul Stl (2960RT)
- EATON Limit Switch Adapter, Metal (V1-2-M20-NA)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 225A, 600V AC, Non-Indicating (JJS-225)
- KABELSCHLEPP Mtg Bracket Set, Open, Nylon, 95mm (M0950 MB4)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-DC24)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/20ADC (85087)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (725BXXBC3ML-24D)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC24)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 12VDC, SPST-NO (199DBX-2)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 240VAC, SPST-NO (199ADBX-5)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (725BXXSC3ML-240A)
- Potter-Brumfield Electrical Relays