Shop All Power Relays
Potter-Brumfield
RM602012
Mfr # RM602012
Zoro # G100967170
product price: $12.39
/ea
Sold in multiples of 8 for $99.12
$99.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 3 Form A (NO)
- Power Consumption - Relay 1700 mW
- Contact Material AgCdO
- Body Depth - Relay 1.515 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # RM602012
- Zoro # G100967170
- Country of Origin Romania
- Category Power Relays
Dimensions
Body Depth - Relay | 1.515 in |
Body Width - Relay | 1.398 in |
Body Height - Relay | 1.909 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Male Disconnect, Bare, 12-10AWG, PK50 (5UGN6)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 25A Iec (LRD3322)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Screw On (HW-J60604SC)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 7 in. Mesh (073031210)
- ATC DIVERSIFIED ELECTRONICS AC Under Current MonitorRelay, PlugIn, 120VAC, 15 Amp Adj (CMU-120-ASA-5)
- OMRON Enclosed Power Relay, 4 Pn, 240VAC, SPST-NO (G7L-1A-TUBJ-CB-AC200/240)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 277VAC, SPST-NO (8501CO6V04)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (389FXBXC1-24D)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (5Z540)
- DAYTON Enclosed Power Relay, 5 Pin, 24VAC, SPDT (1EGF3)
- SIEMENS Open Power Relay, Socket Mounted, DPDT, 120V AC (3TX7130-0DF13)
- Potter-Brumfield Power Relays