Shop All Power Relays
Potter-Brumfield
RM507110
Mfr # RM507110
Zoro # G700967303
original price:
$18.90
31% off
new price: $12.99
/ea
Sold in multiples of 9 for $116.91
$116.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 110V DC
- Contact Form - Relay 2 Form A (NO)
- Power Consumption - Relay 1700 mW
- Contact Material AgCdO
- Body Depth - Relay 1.515 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # RM507110
- Zoro # G700967303
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Depth - Relay | 1.515 in |
Body Height - Relay | 1.909 in |
Body Width - Relay | 1.398 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Datacom Jack, Cat5, Punch Down, White (5376)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM410G)
- NVENT CADDY Drop Wire Clip, Steel, Yellow Paint (EC311)
- IGUS Mounting Brkt Set, E2-10 Series, 10 W (E2-100-10-12PZ)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (9AS3A120)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (199ADX-4)
- SIEMENS Power Supply 6EP14372BA20 (6EP1437-2BA20)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (92S7A22D-24A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (92S11D22D-24D)
- DAYTON Enclosed Power Relay, 3PDT, 24VAC Coil (1EGF9)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (9AS3A24)
- Potter-Brumfield Power Relays