Shop All Power Relays
Potter-Brumfield
RM207730
Mfr # RM207730
Zoro # G700967259
product price: $17.95
/ea
Sold in multiples of 5 for $89.75
$89.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 230V AC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 2 to 3VA
- Contact Material AgCdO
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # RM207730
- Zoro # G700967259
- Country of Origin Romania
- Category Power Relays
Dimensions
Body Depth - Relay | 1.515 in |
Body Width - Relay | 1.398 in |
Body Height - Relay | 1.909 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPST (RIB2401SB)
- LEVITON Receptacle 2 Gang Wallplate (84092-40)
- RACO Electrical Box, 6 cu in, Ceiling Box, 2 Gang, Steel, Round (293)
- SAFCORD Safcord® Carpet Cord Cover - Gray - 4" Wide - 30' Long (SF4-30-GRAY)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (389FXBXC1-24A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Socket Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (389FXAXC1-120A)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 12V DC, 5 Pins (RSL1PVJU)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 12VDC, SPST-NO (725AXXSC3ML-12D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4Pin, 240VAC, SPST-NO (725AXXSC3ML-240A)
- OMRON Power Supply Module C200HWPA204 (C200HW-PA204)
- SIEMENS Enclosed Power Relay Heavy (3TX7131-4DF13)
- Potter-Brumfield Power Relays