Shop All Power Relays
Potter-Brumfield
RM203524
Mfr # RM203524
Zoro # G100967200
original price:
$12.99
4% off
new price: $12.39
/ea
Sold in multiples of 12 for $148.68
$148.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 24V AC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 2VA
- Contact Material AgCdO
- Body Width - Relay 1.398 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # RM203524
- Zoro # G100967200
- Country of Origin Unknown
- Category Power Relays
Dimensions
Body Width - Relay | 1.398 in |
Body Depth - Relay | 1.515 in |
Body Height - Relay | 1.909 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE 6X6 Zmax Blk T Strap (APT6)
- SIEMENS Control Transformer, 200 VA, 80 °C, 120V AC, 240/480V AC (MT0200A)
- GENERAC Block Heater For Guardian Series (5615)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS02S0300)
- DAYTON Enclosed Power Relay, 3PDT, 24VAC Coil (1EGF9)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 100/120V AC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-AC100/120)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 277VAC, SPST-NO (8501CO6V04)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (8501CO16V20)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC24)
- SCHNEIDER ELECTRIC 6A 60VDC Slim Interface Relay (RSL1PRPU)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (RPF2BBD)
- Potter-Brumfield Electrical Relays