Shop All Plug-In Relays
Potter-Brumfield
Relay, 9V AC/250V AC/220V DC Coil Volts, 2 Form C (CO)
Mfr # D3225
Zoro # G000968079
product price: $5.15
/ea
Sold in multiples of 20 for $103.00
$103.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 9V AC/250V AC/220V DC
- Contact Form - Relay 2 Form C (CO)
- Mounting - Relay PCB-THT
- Power Consumption - Relay 80 mW
- Contact Material PdRu
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # D3225
- Zoro # G000968079
- Country of Origin Portugal
- Category Plug-In Relays
Dimensions
Body Height - Relay | 0.421 in |
Body Width - Relay | 0.287 in |
Body Depth - Relay | 16 mm |
Body Dimensions | 14.95 x 7.3 x 10.7 mm [ .588 x .287 x .421 in ] |
Details
Item | Relay |
Coil Volts | 9V AC/250V AC/220V DC |
Contact Form - Relay | 2 Form C (CO) |
Mounting - Relay | PCB-THT |
Power Consumption - Relay | 80 mW |
Contact Material | PdRu |
Features | Monostable, DC, Polarized Magnetic System; Bifurcated/Twin Contacts |
Protection Category | RTV |
Dielectric Strength | 1800 Vrms Between Adjacent Contacts; 1500 V to 2500 VA Between Coil/Contact Class; 1800 Vrms Between Open Contacts |
Operating Temp. Range | 70 to 85°C |
Coil Resistance | 1013 Ohm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 3.9"L, Nylon, Blue, PK100 (PLT1M-C6)
- BRAD HARRISON External Thread Receptacle, 3, Male, 16 AWG (1R3006A20A120)
- ERICSON GFCI INLINE 14/3 SJTW-Y MD PLG AND CONN (XG2-14-2S)
- ZORO SELECT Flat Indicator Light, Blue, 24VDC (24M171)
- POTTER-BRUMFIELD 12V-Dc Plug-In Relay (KUP-14D15-12)
- DAYTON General Purpose Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (5YP84)
- SCHNEIDER ELECTRIC Power plug-in relay, 15 A, 3 CO, with LE, 230V AC Coil Volts, 3 C/O (RPM32P7)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (MY2-AC220/240(S))
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (RXM4GB2BD)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (8501KPR13V20)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (788XCXRM4L-24D)
- Potter-Brumfield Plug-In Relays